EGE030FFGVH09
Eaton Circuit Breakers, EG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EGE030FFGVH09

Eaton Circuit Breakers, EG Series

EGE030FFGVH09

Eaton Circuit Breakers, EG Series
3P 30A 25kA Fixed/Fixed 50C Calibrated
MFG Item Number
EGE030FFGVH09
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, EG Series
Item #
EGE030FFGVH09
3P 30A 25kA Fixed/Fixed 50C Calibrated

EG Series Information

  • Branch Circuit Protector
  • UL 489
  • UL/CSA/CE/IEC Listed
  • 15 ~ 160 Amps
  • 240/480/600 VAC 125/250 VDC
Cutler‑Hammer Series EG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.

  • Designed for Global Use
  • Electronic Trip Units Available
  • Built‑in ground fault protection down to 20 amperes.
  • UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.

Videos

Specifications

Specifications
Manufacturer Part Number EGE030FFGVH09
Manufacturer Eaton
Product Series EG
Family Series Eaton Circuit Breakers, EG Series
Description Eaton 3P 30A 25kA Fixed/Fixed 50C Calibrated
Poles 1
Current Rating 30 A
Max Voltage 480 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
GFCI No
100% Rated No
Auxiliary Switch Yes
Shunt Trip Yes
Undervoltage Release Yes
Alarm Switch Yes
UL Standard 489
Approvals CE, CSA, IEC, UL
Gross Weight 0 lbs
Net Weight 0 lbs