EGE7015FFGV
Eaton Circuit Breakers, G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EGE7015FFGV

Eaton Circuit Breakers, G Series

EGE7015FFGV

Eaton Circuit Breakers, G Series
EG 15A 4P N=100 50C 25KA FXD therm BKR
MFG Item Number
EGE7015FFGV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, G Series
Item #
EGE7015FFGV
EG 15A 4P N=100 50C 25KA FXD therm BKR

G Series Information

  • Compact Design Frees up Panel Space
  • Common Field‑Fit Internal Accessories Make Installation and Custom Configuration Easy
  • Advanced Trip Unit Functionality Offers a Wide Range of Adjustment for Maximum Flexibility
  • Features High‑Speed "Blow‑Open" Action
  • Mounting Hardware and Lugs are Included for Convenience

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The "G" signifies global applications: Series G circuit breakers are marked with UL, CSA, CE, IEC and KEMA KEUR listings. The Series G family includes five frame sizes in ratings from 15 to 2500 amperes. Series G offers a choice of several interrupting capacities up to 200 kA at 480 volts AC (200 kA at 240 volts AC).


Videos

Specifications

Specifications
Manufacturer Part Number EGE7015FFGV
Manufacturer Eaton
Product Series G
Family Series Eaton Circuit Breakers, G Series
Description Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal and magnetic trips, Four-pole, 15A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line/load, 50°C, 50/60 Hz, 100 protected neut. pole
Poles 4
Current Rating 15 A
Max Voltage 347 VAC, 600 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
UL Standard 489
Approvals CSA, IEC, UL
Gross Weight 4 lbs
Net Weight 4 lbs