EGF3NOACNET3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EGF3NOACNET3

Eaton Sensors, EGF Series

EGF3NOACNET3

Eaton Sensors, EGF Series
PWR SENSOR,GFI,5-10-30MA,SS-AC,NC.,NO
MFG Item Number
EGF3NOACNET3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, EGF Series
Item #
EGF3NOACNET3
PWR SENSOR,GFI,5-10-30MA,SS-AC,NC.,NO

EGF Series Information

  • Broad Range of Options to Meet Application Needs
  • Setpoint options maximize Ease‑of‑Use and Application Flexibility
  • Compatability with Standard Equipment
  • Bright Led Status Indicators
  • UL and CE Approved

The CurrentWatch EGF Series from Eaton's electrical business is a family of ground fault (earth leakage) sensors. Ground fault sensors help protect people, products and processes from damage by ground fault conditions by monitoring all current‑carrying conductors in ground single‑ and three‑phase delta or wye sysetms. The EGF Series is available with either solid‑state or mechanical relay outputs.

The EGF Series with solid‑state outputs offers the benefits of reliable, long‑lasting solid‑state switches. Solid‑state design provides unlimited switch operating life, superior resistance to shock and vibration, zero off‑state leakage, high switch speeds and high input‑output isolations. Solid‑state outputs have solid‑core housings with screw terminals.

The EGF Series with mechanical relay outputs are available in solid‑core housings with a choice of N.O. or N.C. SPST latching relays and a SPDT Form C relay with auto‑reset. All mechanical models can be ordered with a fixed setpoint or with a "tri‑set" option, which provides three factor‑set, field‑adjustable setpoints.

Typical Applications

  • Personnel Protection‑ Detects sensitive ground fault conditions, which could cause injury to people, and functions as a sensor and alarm trigger when applied as an input to an overall ground fault protection system.
  • Equipment Protection‑ For applications where personnel protection is not the promary concern, higher setpoint capability helps eliminate nuisance tripping while still providing adequate ground fault detection to protect machine electronics.
  • Regulatory‑ Meets requirements as stipulated by governmental and industrial regulatory groups for ground fault sensing.

Specifications

Specifications
Manufacturer Part Number EGF3NOACNET3
Manufacturer Eaton
Product Series EGF
Family Series Eaton Sensors, EGF Series
Description Eaton CurrentWatch Series Ground Fault Sensor, Current Switch, UL94 V0 Flammability Rated Plastic enclosure, 1A max AC, Isolated Solid State Relay, 1A at 240Vac, Screw Terminals, 120 Vac,Tri-set adjustable,5, 10 or 30 mA
Split Core No
Power Supply 120 VAC
Output Type Solid State
Output Rating 1 A @ 240 V AC
Setpoint Tri-Set Adjustable, 5, 10 or 30 mA
Window Size 0.75 "
Contacts Normally Energized
Response Time 15-200 ms
Frequency 50-400 Hz
Status Indicator Green LED for Power On Status, Red LED for Contact Status
Approvals CE, UL
Net Weight 0.3 lbs
Gross Weight 0.33 lbs