Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EGFBF1010
FTR BX FAN EXST GRL W/MESH FLTR FBF1010
MFG Item Number
EGFBF1010
This item cannot be canceled or returned
Description
FTR BX FAN EXST GRL W/MESH FLTR FBF1010
Specifications
Specifications
| Manufacturer Part Number |
EGFBF1010 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Fans |
| Description |
Filter Box Fan Exst Grl W/Mesh Filter Fbf1010 |
| NEMA Rating |
NEMA 12 |
| Approvals |
UL |
| Net Weight |
1.21 lbs |
| Gross Weight |
1.21 lbs |