EGHMVD12B
Eaton Circuit Breakers, EG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EGHMVD12B

Eaton Circuit Breakers, EG Series

EGHMVD12B

Eaton Circuit Breakers, EG Series
Handle Mechanism, Complete, Type EG,
MFG Item Number
EGHMVD12B
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, EG Series
Item #
EGHMVD12B
Handle Mechanism, Complete, Type EG,

EG Series Information

  • Branch Circuit Protector
  • UL 489
  • UL/CSA/CE/IEC Listed
  • 15 ~ 160 Amps
  • 240/480/600 VAC 125/250 VDC
Cutler‑Hammer Series EG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.

  • Designed for Global Use
  • Electronic Trip Units Available
  • Built‑in ground fault protection down to 20 amperes.
  • UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.

Videos

Specifications

Specifications
Manufacturer Part Number EGHMVD12B
Manufacturer Eaton
Product Series EG
Family Series Eaton Circuit Breakers, EG Series
Description Handle Mechanism, Complete, Type EG, High Performance Kit S2, Black, (1/3R/12), Handle and 12in. Shaft
Max Voltage 480 VAC
Mounting DIN Rail
Neutral Pole No
GFCI No
100% Rated No
Auxiliary Switch Yes
Shunt Trip Yes
Undervoltage Release Yes
Alarm Switch Yes
UL Standard 489
Approvals CE, CSA, IEC, UL
Gross Weight 3 lbs
Net Weight 1.7 lbs