Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Fittings, E Series
EGKN-2
Killark Fittings, E Series
This item cannot be canceled or returned
Description
- Covers are Furnished with Zinc Plated Screws
- For Use with Aluminum Conduit Bodies
- Lightweight Aluminum Construction Provides Resistance and Easy Installation
Specifications
Specifications
| Manufacturer Part Number |
EGKN-2 |
| Manufacturer |
Killark |
| Product Series |
E |
| Family Series |
Killark Fittings, E Series |
| Description |
3/4in. NEOPRENE GASKET |
| Trade Size |
3/4 " |
| Material |
Neoprene |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.02 lbs |
EGKN-2
Killark Fittings, E Series