EGKN-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EGKN-3

Killark Fittings, E Series

EGKN-3

Killark Fittings, E Series
1in. RUB GAS E SERIES 100 PER
MFG Item Number
EGKN-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, E Series
Item #
EGKN-3
1in. RUB GAS E SERIES 100 PER

E Series Information

  • Covers are Furnished with Zinc Plated Screws
  • For Use with Aluminum Conduit Bodies
  • Lightweight Aluminum Construction Provides Resistance and Easy Installation

Specifications

Specifications
Manufacturer Part Number EGKN-3
Manufacturer Killark
Product Series E
Family Series Killark Fittings, E Series
Description 1in. RUB GAS E SERIES 100 PER
Trade Size 1 "
Material Neoprene
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs