Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Fittings, E Series
EGKV-4
Killark Fittings, E Series
1-1/4 to 1-1/2 IN FIBER GASKET
This item cannot be canceled or returned
Description
1-1/4 to 1-1/2 IN FIBER GASKET
- Covers are Furnished with Zinc Plated Screws
- For Use with Aluminum Conduit Bodies
- Lightweight Aluminum Construction Provides Resistance and Easy Installation
Specifications
Specifications
| Manufacturer Part Number |
EGKV-4 |
| Manufacturer |
Killark |
| Product Series |
E |
| Family Series |
Killark Fittings, E Series |
| Description |
1-1/4 to 1-1/2 IN FIBER GASKET |
| Material |
Fiber |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
EGKV-4
Killark Fittings, E Series