EGKV-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EGKV-5

Killark Fittings, E Series

EGKV-5

Killark Fittings, E Series
2in. FIBER GASKET 50 PER
MFG Item Number
EGKV-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, E Series
Item #
EGKV-5
2in. FIBER GASKET 50 PER

E Series Information

  • Covers are Furnished with Zinc Plated Screws
  • For Use with Aluminum Conduit Bodies
  • Lightweight Aluminum Construction Provides Resistance and Easy Installation

Specifications

Specifications
Manufacturer Part Number EGKV-5
Manufacturer Killark
Product Series E
Family Series Killark Fittings, E Series
Description 2in. FIBER GASKET 50 PER
Trade Size 2 "
Material Fiber
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs