EGS3040FFGA1
Eaton Circuit Breakers, EG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EGS3040FFGA1

Eaton Circuit Breakers, EG Series

EGS3040FFGA1

Eaton Circuit Breakers, EG Series
EG 3P 40A FIX THERM/FIX MAG W/ L&L
MFG Item Number
EGS3040FFGA1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, EG Series
Item #
EGS3040FFGA1
EG 3P 40A FIX THERM/FIX MAG W/ L&L

EG Series Information

  • Branch Circuit Protector
  • UL 489
  • UL/CSA/CE/IEC Listed
  • 15 ~ 160 Amps
  • 240/480/600 VAC 125/250 VDC
Cutler‑Hammer Series EG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.

  • Designed for Global Use
  • Electronic Trip Units Available
  • Built‑in ground fault protection down to 20 amperes.
  • UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.

Videos

Specifications

Specifications
Manufacturer Part Number EGS3040FFGA1
Manufacturer Eaton
Product Series EG
Family Series Eaton Circuit Breakers, EG Series
Description EG 3P 40A FIX THERM/FIX MAG W/ L&L TERMS 35KAIC@480V
Poles 3
Current Rating 40 A
Max Voltage 480 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
GFCI No
100% Rated No
Auxiliary Switch Yes
Shunt Trip Yes
Undervoltage Release Yes
Alarm Switch Yes
UL Standard 489
Approvals CE, CSA, IEC, UL
Gross Weight 0 lbs
Net Weight 0 lbs