Series Information
| Manufacturer Part Number | EH10 |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Relays |
| Description | NEMA 1 - 120 V (50/60 Hz.) SPST w/ External Load Indicator And Load Override |
| Operation | On/Off |
| Contacts | 1NO |
| Mounting | Snap In |
| Status Indicator | LED |
| Adjustment Operator | Digital |
| Timing Range | 1 Hrs-24 Hrs |
| Max Time | 24 Hrs, 7 Days |
| AC Voltage | 120 VAC |
| Contact Rating | 30 A |
| NEMA Rating | NEMA 1 |
| Approvals | CSA |
| Comments | Has Override Switch |
| Net Weight | 2.4752 lbs |
| Gross Weight | 2.48 lbs |