Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EH40 Intermatic Timers, NEMA 1 - 240 V (50/60 Hz.) DPST w/

MFG Item Number
EH40

EH40 Intermatic Timers, NEMA 1 - 240 V (50/60 Hz.) DPST w/

MFG Item Number
EH40
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
EH40
NEMA 1 - 240 V (50/60 Hz.) DPST w/

Series Information

Specifications

Specifications
Manufacturer Part Number EH40
Manufacturer Intermatic
Family Series Intermatic Timers
Description NEMA 1 - 240 V (50/60 Hz.) DPST w/ External Load Indicator And Load Override
Voltage 240 VAC
Nominal Voltage 240 VAC
Mounting Wall Mounted
Maximum Time Preset 1 Min, 7 Days
Time Format Days, Minutes
NEMA Rating NEMA 1
Approvals cCSAus
Net Weight 2.55 lbs
Gross Weight 2.55 lbs