EH6/3219
Vynckier Enclosure Systems Enclosures, EH6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EH6/3219 Vynckier Enclosure Systems Enclosures, EH6 Series, Pedestal

MFG Item Number
EH6/3219

EH6/3219 Vynckier Enclosure Systems Enclosures, EH6 Series, Pedestal

MFG Item Number
EH6/3219
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, EH6 Series
Item #
EH6/3219
Pedestal

EH6 Series Information

  • NEMA Type 3R
  • Constructed of Hot Compression‑Molded Fiberglass‑Reinforced Polyester
  • Can be Used for 19 inch Racking Systems
  • Removable Front Covers for Easy Access
  • Rear Mounting Holes Allow Direct Mounting of Busbars, Frame, or Mounting Plate
  • Bases Designed to be Partially Buried
Designed for the connection of underground cables for distribution to several customers from the same cabinet. Vynckier pedestals offer high thermal insulation which results in reduced temperature variations within the enclosure. Temperature resistant from a constant ‑51°F to +225°F (‑35°C to +125°C).

EH6 Series pedestals are corrosion resistant and UV stabilized for outdoor applications. Protection degree IP54. NEMA/CEMA Type 3R.

Specifications

Specifications
Manufacturer Part Number EH6/3219
Manufacturer Vynckier Enclosure Systems
Product Series EH6
Family Series Vynckier Enclosure Systems Enclosures, EH6 Series
Description Pedestal
Material Fiberglass
Composition Non-Metallic
NEMA Rating NEMA 3, NEMA 3R
Number of Doors 1
Panel Included No
Nominal Height 32 "
Nominal Width 18 "
Nominal Depth 12 "
Net Weight 35 lbs
Gross Weight 35 lbs