Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EHBPL2000R-PDU1U Eaton Power Strips, ePDU Series, Powerware EDPU
EHBPL2000R-PDU1U Eaton Power Strips, ePDU Series, Powerware EDPU
Item Number
EHBPL2000R-PDU1U
This item cannot be canceled or returned
Description
Power Strips, ePDU Series
Rugged and Reliable Design Available in Horizontal and Vertical Design Clearly Labeled Circuits Simplify Load Balancing Cost Effective Solutions to Meet your Basic Needs Designed for reliable and cost effective power distribution, Basic ePDUs have the form factor and receptacle choices to meet the needs of the demanding data center architect. With power levels ranging from 1.4 kW all the way to 17 kW, Eaton has the right Basic ePDU for any application.
Specifications
Specifications
Manufacturer Part Number
58120
Manufacturer
Eaton
Product Series
ePDU
Family Series
Eaton Power Strips, ePDU Series
Description
Powerware EDPU
Nominal Input Voltage
120 VAC, 240 VAC
Type
Power Strip
Output Watts
1,920 W
Number of Outlets
6
Length
8 '
Net Weight
0.065 lbs
Gross Weight
5.415 lbs
EHBPL2000R-PDU1U
Eaton Power Strips, ePDU Series