Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EHC5 Eaton's Crouse-Hinds series Conduit Outlet Bodies, 1 1/2 EMT/RGD CLMP SE CAP
EHC5 Eaton's Crouse-Hinds series Conduit Outlet Bodies, 1 1/2 EMT/RGD CLMP SE CAP
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
1 1/2 EMT/RGD CLMP SE CAP
Specifications
Specifications
| Manufacturer Part Number |
EHC5 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit Outlet Bodies |
| Description |
Eaton Crouse-Hinds series EHC service entrance cap, Aluminum die cast, 1-1/2, Clamp type |
| Net Weight |
0.53 lbs |
| Gross Weight |
0.53 lbs |
EHC5
Eaton's Crouse-Hinds series Conduit Outlet Bodies