Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Name Brand Replacements™ Contactors
EHCK170-3
Name Brand Replacements™ Contactors
CONTACT KIT, EH SERIES, 3-POLE,
MFG Item Number
EHCK170-3
This item cannot be canceled or returned
Description
CONTACT KIT, EH SERIES, 3-POLE,
Specifications
Specifications
| Manufacturer Part Number |
EHCK170-3 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
CONTACT KIT, EH SERIES, 3-POLE, SIZE 4+, FITS EH170 DROP IN REPLACEMENT FOR ABB |
| Poles |
3 |
| Frame Size |
4+ |
| Current Rating |
175 A |
| OEM Name |
ABB |
| Product Series |
EH Series |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EHCK170-3
Name Brand Replacements™ Contactors