F Series Information
| Manufacturer Part Number | EHD2100S22 |
|---|---|
| Manufacturer | Eaton |
| Product Series | F |
| Family Series | Eaton Circuit Breakers, F Series |
| Description | Eaton Series C complete molded case circuit breaker, F-frame, EHD, Fixed thermal, fixed magnetic trip, Two-pole, 100A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Load side, 48-127 Vac or 48-60 Vdc rear with right pigtail, 50/60 Hz |
| Poles | 2 |
| Current Rating | 100 A |
| Max Voltage | 480 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Neutral Pole | No |
| GFCI | No |
| Neutral Protection | No |
| 100% Rated | No |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 489 |
| Approvals | UL |
| Gross Weight | 3 lbs |
| Net Weight | 3 lbs |