Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, F Series
EHD3020H08U14Z04
Eaton Circuit Breakers, F Series
EHD 3P 20A W/UVR 110-127VAC LH
MFG Item Number
EHD3020H08U14Z04
This item cannot be canceled or returned
Description
Circuit Breakers, F Series
EHD 3P 20A W/UVR 110-127VAC LH
- HACR Rated
- 1, 2, 3, 4 Poles
- Suitable for Reverse Feed Use
Specifications
Specifications
| Manufacturer Part Number |
EHD3020H08U14Z04 |
| Manufacturer |
Eaton |
| Product Series |
F |
| Family Series |
Eaton Circuit Breakers, F Series |
| Description |
EHD 3P 20A W/UVR 110-127VAC LH 3T100RB LOAD END MARINE APPL |
| Poles |
3 |
| Current Rating |
20 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Neutral Pole |
No |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
No |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
EHD3020H08U14Z04
Eaton Circuit Breakers, F Series