Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EHD3035VH09
MFG Item Number
EHD3035VH09
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
EHD3035VH09 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
35 A |
| Max Voltage |
250 VDC, 480 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Neutral Pole |
No |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
No |
| UL Standard |
489 |
| Approvals |
IEC, UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
EHD3035VH09
Eaton Circuit Breakers