Series Information
| Manufacturer Part Number | EHFBJ4003BP3N-SP1 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | NEMA 4 ENCLOSED FBJ400U (FUSED |
| Poles | 3 |
| NEMA Rating | NEMA 4 |
| Current Rating | 400 A |
| AC Voltage | 600 VAC |
| Operator Type | Pistol - Black |
| Fusible | Yes |
| Class | J |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |