Series Information
| Manufacturer Part Number | EHFS303BS3 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | NEMA 4 ENCLOSED SWITCH FSLBS |
| Poles | 3 |
| NEMA Rating | NEMA 4 |
| Current Rating | 30 A |
| Operator Type | Pistol - Black |
| Fusible | No |
| Auxiliary Contact | 1NO, 1NC |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |