Series Information
| Manufacturer Part Number | EHM2511T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 10HP, 1180RPM, 3PH, 60HZ, 256T, 3954M |
| Type | General Purpose |
| Horsepower | 10 hp |
| Speed | 1,180 RPM |
| RPM | 1,180 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 256T |
| Enclosure | Open Slotted Band |
| Current Rating | 14.3 A |
| Bearing Type | Ball |
| Length | 23.19 " |
| Approvals | CSA, UR |
| Net Weight | 253 lbs |
| Gross Weight | 253 lbs |