HM Series Information
| Manufacturer Part Number | EHM2531T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | HM |
| Family Series | Baldor-ABB Motors Motors, HM Series |
| Description | MOTOR, 25HP, 1770RPM, 3PH, 60HZ, 284T, 4046M, OPSB, F1 |
| Type | Fan/Blower Service, High Efficiency |
| Horsepower | 25 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 284T |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount, Rigid |
| Current Rating | 29 A |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Composition | Steel |
| Bearing Type | Ball |
| Length | 23.81 " |
| Net Weight | 323 lbs |
| Gross Weight | 323 lbs |