EHM2539T-8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EHM2539T-8

Baldor-ABB Motors Motors

EHM2539T-8

Baldor-ABB Motors Motors
40HP, 1775RPM, 3PH, 60HZ, 324T, 4250M
MFG Item Number
EHM2539T-8
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EHM2539T-8
40HP, 1775RPM, 3PH, 60HZ, 324T, 4250M

Series Information

Specifications

Specifications
Manufacturer Part Number EHM2539T-8
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 40HP, 1775RPM, 3PH, 60HZ, 324T, 4250M
Type General Purpose
Horsepower 40 hp
Speed 1,775 RPM
RPM 1,775 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 324T
AC Voltage 200 VAC
Nominal Voltage 208 VAC
Mounting Foot Mount
Current Rating 108 A
Service Factor 1.15
Composition Aluminum
Net Weight 434 lbs
Gross Weight 434 lbs