HM Series Information
| Manufacturer Part Number | EHM3154T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | HM |
| Family Series | Baldor-ABB Motors Motors, HM Series |
| Description | MOTOR, 1.5HP, 1760RPM, 3PH, 60HZ, 145T, 3529M, OPSB, F |
| Type | Fan/Blower Service, High Efficiency |
| Horsepower | 1-1/2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 145T |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount, Rigid |
| Current Rating | 2.2 A |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Composition | Steel |
| Bearing Type | Ball |
| Length | 11.62 " |
| Net Weight | 37 lbs |
| Gross Weight | 37 lbs |