EHM3211T-8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EHM3211T-8

Baldor-ABB Motors Motors

EHM3211T-8

Baldor-ABB Motors Motors
3HP, 1765RPM, 3PH, 60HZ, 182T, 3630M
MFG Item Number
EHM3211T-8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EHM3211T-8
3HP, 1765RPM, 3PH, 60HZ, 182T, 3630M

Series Information

Specifications

Specifications
Manufacturer Part Number EHM3211T-8
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 3HP, 1765RPM, 3PH, 60HZ, 182T, 3630M
Type General Purpose
Horsepower 3 hp
Speed 1,765 RPM
RPM 1,765 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 182T
AC Voltage 200 VAC
Nominal Voltage 208 VAC
Mounting Foot Mount
Current Rating 9.7 A
Service Factor 1.15
Composition Steel
Net Weight 71 lbs
Gross Weight 71 lbs