EHM3218TA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EHM3218TA

Baldor-ABB Motors Motors

EHM3218TA

Baldor-ABB Motors Motors
5HP, 1750RPM, 3PH, 60HZ, 184T, 3640M
MFG Item Number
EHM3218TA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EHM3218TA
5HP, 1750RPM, 3PH, 60HZ, 184T, 3640M

Series Information

Specifications

Specifications
Manufacturer Part Number EHM3218TA
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 5HP, 1750RPM, 3PH, 60HZ, 184T, 3640M
Type General Purpose
Horsepower 5 hp
Speed 1,750 RPM
RPM 1,750 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 184T
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Mounting Foot Mount
Current Rating 14-13.2 A, 6.6 A
Service Factor 1.15
Composition Steel
Net Weight 84 lbs
Gross Weight 84 lbs