Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EHMFS04 Eaton Circuit Breakers, Flange Mount Handle Assembly, 4Ft
EHMFS04 Eaton Circuit Breakers, Flange Mount Handle Assembly, 4Ft
Description
Flange Mount Handle Assembly, 4Ft
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
EHMFS04 |
| Description |
Flange Mount Handle Assembly, 4Ft Inclft.s Operating Mechanism, Handle and 4Ft Cable, NEMA 1, 3R, 12 Rated |
| Accessory Type |
Handle Mechanism |
| Net Weight |
8 lbs |
| Gross Weight |
8 lbs |
EHMFS04
Eaton Circuit Breakers