Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EHMFS04X Eaton Industrial Accessories, Flange Mount Handle Assembly, 4Ft
EHMFS04X Eaton Industrial Accessories, Flange Mount Handle Assembly, 4Ft
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Flange Mount Handle Assembly, 4Ft
Specifications
Specifications
| Manufacturer Part Number |
EHMFS04X |
| Manufacturer |
Eaton |
| Family Series |
Eaton Industrial Accessories |
| Description |
Flange Mount Handle Assembly, 4Ft Inclft.s Operating Mechanism, Handle and 4Ft Cable, NEMA 4, 4X |
| Padlockable |
Yes |
| Color |
Chrome |
| Defeatable |
No |
| Net Weight |
8 lbs |
| Gross Weight |
8 lbs |
EHMFS04X
Eaton Industrial Accessories