EHR110-502

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EHR110-502

Schneider HVAC Sensors

EHR110-502

Schneider HVAC Sensors
RH2pct./10k Type II Thermistor, Delta
Item Number
EHR110-502
MFG Item Number
588329
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
EHR110-502
RH2pct./10k Type II Thermistor, Delta

Series Information

Specifications

Specifications
Manufacturer Part Number 588329
Manufacturer Schneider
Family Series Schneider HVAC Sensors
Description RH2pct./10k Type II Thermistor, Delta Enclosure with Override
Application Indoor
Output 10 kOhm NTC
Humidity Sensor No
Function Temperature
Display No Display
Override Yes
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs