EHR110-800
Schneider HVAC Sensors, EH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EHR110-800 Schneider HVAC Sensors, EH Series, Single point Field

MFG Item Number
122012

EHR110-800 Schneider HVAC Sensors, EH Series, Single point Field

MFG Item Number
122012
Item Number
EHR110-800
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, EH Series
Item #
EHR110-800
  • Single point Field

EH Series Information

  • Single point Field Calibration
  • Field selectable output signals
  • +/‑2% Accuracies
  • Low Drift
  • Highly Repeatable
  • Integral Temperature Sensor
The EH Series is used in building automation systems, humidity chambers, and OEM applications and is compatible with Vista, Continuum, I/Net and I/A Systems.

Specifications

Specifications
Manufacturer Part Number 122012
Manufacturer Schneider
Product Series EH
Family Series Schneider HVAC Sensors, EH Series
Description
  • Single point Field Calibration
  • Field selectable output
Application Duct
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Input 15-36 VDC, 24 VAC
Humidity Range 0-100 % RH
Display None
Override No
Set Point Yes
Operating Temperature -10-120 °F
Comments Room-Humidity and Temperature
Net Weight 0 lbs
Gross Weight 0 lbs