EHR110
Schneider HVAC Sensors, EH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EHR110 Schneider HVAC Sensors, EH Series, Single point Field

MFG Item Number
122005

EHR110 Schneider HVAC Sensors, EH Series, Single point Field

MFG Item Number
122005
Item Number
EHR110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, EH Series
Item #
EHR110
  • Single point Field

EH Series Information

  • Single point Field Calibration
  • Field selectable output signals
  • +/‑2% Accuracies
  • Low Drift
  • Highly Repeatable
  • Integral Temperature Sensor
The EH Series is used in building automation systems, humidity chambers, and OEM applications and is compatible with Vista, Continuum, I/Net and I/A Systems.

Specifications

Specifications
Manufacturer Part Number 122005
Manufacturer Schneider
Product Series EH
Family Series Schneider HVAC Sensors, EH Series
Description
  • Single point Field Calibration
  • Field selectable output
Application Duct
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Input 15-36 VDC, 24 VAC
Humidity Range 0-100 % RH
Display None
Override No
Set Point Yes
Operating Temperature -10-120 °F
Comments Room-Humidity Only
Net Weight 0.16 lbs
Gross Weight 0.16 lbs