Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EHS-M1HE Patlite Audible Signaling Devices, EHS Series, Horn with 32 pre-prog sound, up to
EHS-M1HE Patlite Audible Signaling Devices, EHS Series, Horn with 32 pre-prog sound, up to
Description
Audible Signaling Devices, EHS Series
Horn with 32 pre-prog sound, up to
Vibration Resistant up to 4.5G, Ideal for Moving Vehicles Up to 110dB Sound Output at 1m IP65 Rating for Dust and Water Resistant NPN/PNP Compatible The EH Series features programmable voice signaling, high vibration resistance, and a high sound output of 110dB, designed to be heard above machine noise.
Specifications
Specifications
Manufacturer Part Number
EHS-M1HE
Manufacturer
Patlite
Product Series
EHS
Family Series
Patlite Audible Signaling Devices, EHS Series
Description
Horn with 32 pre-prog sound, up to 110 dB, 0.5m cable
Type
Projector
Voltage
24 VDC
Nominal Voltage
24 VDC
Current Rating
0.45 A
Explosion Proof
No
Hazardous Location
No
Operating Temperature
-4-122 °F
Approvals
CE, UL
Comments
Alerts up to 220 sec;Pre-loaded with 32 Tones and Melodies
Net Weight
2.645 lbs
Gross Weight
3.315 lbs
EHS-M1HE
Patlite Audible Signaling Devices, EHS Series