Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EHSS6 Eaton's Crouse-Hinds series Conduit Outlet Bodies, Service Entrance Cap, 2in., Set Screw
EHSS6 Eaton's Crouse-Hinds series Conduit Outlet Bodies, Service Entrance Cap, 2in., Set Screw
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
Service Entrance Cap, 2in., Set Screw
Specifications
Specifications
| Manufacturer Part Number |
EHSS6 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit Outlet Bodies |
| Description |
Service Entrance Cap, 2in., Set Screw Type |
| Net Weight |
1.262 lbs |
| Gross Weight |
1.256 lbs |
EHSS6
Eaton's Crouse-Hinds series Conduit Outlet Bodies