Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EHT1 Eaton's Crouse-Hinds series Conduit Outlet Bodies, 1/2 EMT AND RGD THREADED SE CAP
EHT1 Eaton's Crouse-Hinds series Conduit Outlet Bodies, 1/2 EMT AND RGD THREADED SE CAP
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
1/2 EMT AND RGD THREADED SE CAP
Specifications
Specifications
| Manufacturer Part Number |
EHT1 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit Outlet Bodies |
| Description |
Eaton Crouse-Hinds series EHT service entrance cap, Aluminum die cast, 1/2, Threaded type |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |
EHT1
Eaton's Crouse-Hinds series Conduit Outlet Bodies