EHV-M1TG
Patlite Audible Signaling Devices, EHV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EHV-M1TG

Patlite Audible Signaling Devices, EHV Series

EHV-M1TG

Patlite Audible Signaling Devices, EHV Series
MP3 prog, 220 sec recording time at
MFG Item Number
EHV-M1TG
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, EHV Series
Item #
EHV-M1TG
MP3 prog, 220 sec recording time at

EHV Series Information

  • Vibration Resistant up to 4.5G
  • Comes Pre‑Loaded with Tone and Alarm Sounds
  • IP65 Rating for Dust and Water Resistance
The EHV Series features programmable voice signaling, high vibration resistance, and a high sound output of 110dB, designed to be heard above machine noise.

Specifications

Specifications
Manufacturer Part Number EHV-M1TG
Manufacturer Patlite
Product Series EHV
Family Series Patlite Audible Signaling Devices, EHV Series
Description MP3 prog, 220 sec recording time at @64kbps, terminal blk, 63 pre-programmed sounds, up to 110 dB
Type Projector
Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 0.4 A
Explosion Proof No
Hazardous Location No
Operating Temperature -4-122 °F
Approvals CE, UL
Comments Supports MP3 Alerts up to 220 sec;Pre-loaded with 63 Tones and Melodies
Net Weight 2.58 lbs
Gross Weight 3.26 lbs