Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Cable Entries, EHW Series
EHWM2
HellermannTyton Cable Entries, EHW Series
E Series Horizontal Wire Manager
This item cannot be canceled or returned
Description
Cable Entries, EHW Series
E Series Horizontal Wire Manager
Specifications
Specifications
| Manufacturer Part Number |
EHWM2 |
| Manufacturer |
HellermannTyton |
| Product Series |
EHW |
| Family Series |
HellermannTyton Cable Entries, EHW Series |
| Description |
E Series Horizontal Wire Manager Dual-Sided, 2U, 3.5in. x 3.0in. Front, 3.5in. x 6.0in. Back, Black, 1/box |
| Grommets Included |
No |
| Angle |
Straight |
| Split Frame |
Yes |
| Comments |
Breakaway Fingers can be Removed;Easily Removable Plastic Film on the Cover |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EHWM2
HellermannTyton Cable Entries, EHW Series