EI-5ARL-401
Johnson Controls Current Transformers, EL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EI-5ARL-401

Johnson Controls Current Transformers, EL Series

EI-5ARL-401

Johnson Controls Current Transformers, EL Series
400/5A Solid Core Ct; 400/5A Solid
MFG Item Number
EI-5ARL-401
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Current Transformers, EL Series
Item #
EI-5ARL-401
400/5A Solid Core Ct; 400/5A Solid

EL Series Information

  • Rollers available in Steel, Nylon, Beryllium Copper, Stainless Steel or Steel Ball Bearings
  • Operating Levers are suitable for multiple NAMCO series limit switches
  • Levers are available in Cold Rolled Steel, Stainless Steel, or Bronze
  • Standard for the majority of snap‑lock switch applications
  • Operating Levers available for both fixed and adjustable

Specifications

Specifications
Manufacturer Part Number EI-5ARL-401
Manufacturer Johnson Controls
Product Series EL
Family Series Johnson Controls Current Transformers, EL Series
Description 400/5A Solid Core Ct; 400/5A Solid Core Ct With 1.56ft. Id With Terminals And Feet
Core Type Solid Core
Aperture Size 1.56 " Dia.
Current Ratio 400:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Wire Leads
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
5ARL-401
5ARL-401
Instrument Transformer, Div of GE Current Transformers