EI-76RL-122
Johnson Controls Current Transformers, EL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EI-76RL-122 Johnson Controls Current Transformers, EL Series, 1200/5A Solid Core Ct; 1200/5A

MFG Item Number
EI-76RL-122

EI-76RL-122 Johnson Controls Current Transformers, EL Series, 1200/5A Solid Core Ct; 1200/5A

MFG Item Number
EI-76RL-122
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Current Transformers, EL Series
Item #
EI-76RL-122
1200/5A Solid Core Ct; 1200/5A

EL Series Information

  • Rollers available in Steel, Nylon, Beryllium Copper, Stainless Steel or Steel Ball Bearings
  • Operating Levers are suitable for multiple NAMCO series limit switches
  • Levers are available in Cold Rolled Steel, Stainless Steel, or Bronze
  • Standard for the majority of snap‑lock switch applications
  • Operating Levers available for both fixed and adjustable

Specifications

Specifications
Manufacturer Part Number EI-76RL-122
Manufacturer Johnson Controls
Product Series EL
Family Series Johnson Controls Current Transformers, EL Series
Description 1200/5A Solid Core Ct; 1200/5A Solid Core Ct With 3.00ft. Id
Core Type Solid Core
Aperture Size 3 " Dia.
Current Ratio 1,200:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Wire Leads
Net Weight 0.71 lbs
Gross Weight 0.71 lbs