EI Series Information
| Manufacturer Part Number | EI0801NACS |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | EI |
| Family Series | Carlo Gavazzi Inductive Proximity, EI Series |
| Description | Prox, Ind, 8mm, 1mm Range, Namur, Stainless Steel Body, 2M Cable Connection |
| Diameter | 8 mm |
| Shielding | Unshielded |
| Power Type | DC |
| Range | 1 mm |
| Connection Type | M8 Connector |
| Cable Length | 2 m |
| Output Type | NAMUR |
| Composition | Metallic |
| Voltage | 6-35 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 6 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | No |
| Short Circuit Protection | No |
| Reverse Polarity Protection | Yes |
| Net Weight | 0.085 lbs |
| Gross Weight | 0.09 lbs |