Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EI0801PPOS-1 Carlo Gavazzi Inductive Proximity, EI Series, IND PROX M8 PNP NO 1MM SS QD
MFG Item Number
EI0801PPOS-1
EI0801PPOS-1 Carlo Gavazzi Inductive Proximity, EI Series, IND PROX M8 PNP NO 1MM SS QD
MFG Item Number
EI0801PPOS-1
This item cannot be canceled or returned
Description
Inductive Proximity, EI Series
IND PROX M8 PNP NO 1MM SS QD
2~15mm Sensing Range 2, 3 or 4 Wire 20~265 VAC or 10~40 VDC 12~30 mm Diameter End Sensing The EI series from Carlo Gavazzi covers a wide range of inductive proximity sensors. Models are available with plastic/stainless steel housings, in tubular/flatpack styles, and short/long versions. Choose SCR or transistor style output, shielded/unshielded sensing, and cable/plug connection.
LED Status Indicators Shielded or Unshielded Cable and 3/4 Pin Micro Connectors
Specifications
Specifications
Manufacturer Part Number
EI0801PPOS-1
Manufacturer
Carlo Gavazzi
Product Series
EI
Family Series
Carlo Gavazzi Inductive Proximity, EI Series
Description
IND PROX M8 PNP NO 1MM SS QD N/O, PNP OUTPUT, SHIELDED, 10-40VDC M12 DC CONNECTOR, STAINLESS STEEL
Diameter
8 mm
Shielding
Shielded
Power Type
DC
Range
1 mm
Connection Type
Plug
Output Type
PNP
Composition
Metallic
Voltage
12-36 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Type
End
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
NEMA Rating
NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Approvals
CE, CSA, UL
Comments
IP67
Net Weight
0 lbs
Gross Weight
0 lbs
EI0801PPOS-1
Carlo Gavazzi Inductive Proximity, EI Series