EI1202PPOSS-1
Carlo Gavazzi Inductive Proximity, EI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EI1202PPOSS-1 Carlo Gavazzi Inductive Proximity, EI Series, IND PROX STEEL M12 PNP NO PLUG
MFG Item Number
EI1202PPOSS-1

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

EI1202PPOSS-1 Carlo Gavazzi Inductive Proximity, EI Series, IND PROX STEEL M12 PNP NO PLUG

MFG Item Number
EI1202PPOSS-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, EI Series
Item #
EI1202PPOSS-1
IND PROX STEEL M12 PNP NO PLUG

EI Series Information

  • 2~15mm Sensing Range
  • 2, 3 or 4 Wire
  • 20~265 VAC or 10~40 VDC
  • 12~30 mm Diameter
  • End Sensing
The EI series from Carlo Gavazzi covers a wide range of inductive proximity sensors. Models are available with plastic/stainless steel housings, in tubular/flatpack styles, and short/long versions. Choose SCR or transistor style output, shielded/unshielded sensing, and cable/plug connection.

  • LED Status Indicators
  • Shielded or Unshielded
  • Cable and 3/4 Pin Micro Connectors

Specifications

Specifications
Manufacturer Part Number EI1202PPOSS-1
Manufacturer Carlo Gavazzi
Product Series EI
Family Series Carlo Gavazzi Inductive Proximity, EI Series
Description IND PROX STEEL M12 PNP NO PLUG N/O PNP OUTPUT, SHIELDED, 10-40VDC M12 MICRO DC CONN, STAINLESS
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type 4 Pin Micro
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
E57-12GS02-GDB
E57-12GS02-GDB
Eaton Inductive Proximity, E57 GLOBAL Series
EI1202PPOSS
EI1202PPOSS
Carlo Gavazzi Inductive Proximity
EI1202PPOSL-1
EI1202PPOSL-1
Carlo Gavazzi Inductive Proximity