Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EI1202TBCS Carlo Gavazzi Miscellaneous, PROX, IND, 12mm, 2mm RANGE, AC, 2-W
MFG Item Number
EI1202TBCS
EI1202TBCS Carlo Gavazzi Miscellaneous, PROX, IND, 12mm, 2mm RANGE, AC, 2-W
MFG Item Number
EI1202TBCS
This item cannot be canceled or returned
Description
PROX, IND, 12mm, 2mm RANGE, AC, 2-W
Specifications
Specifications
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Miscellaneous |
| Manufacturer Part Number |
EI1202TBCS |
| Description |
PROX, IND, 12mm, 2mm RANGE, AC, 2-W N/C OUTPUT, SHIELDED, 20-265VAC 2M CABLE CONNECTION |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EI1202TBCS
Carlo Gavazzi Miscellaneous