Series Information
| Manufacturer Part Number | EI1204NPCSS |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Inductive Proximity |
| Description | IND PROX STEEL M12 NPN NC CBL N/C, NPN OUTPUT, NON-SHIELDED 2M CABLE CONN, STAINLESS STEEL |
| Diameter | 12 mm |
| Shielding | Unshielded |
| Power Type | DC |
| Range | 4 mm |
| Connection Type | M12 Connector |
| Cable Length | 2 m |
| Output Type | NC NPN |
| Composition | Metallic |
| Voltage | 10-40 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| NEMA Rating | NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |