EI1204NPOSS-1
Carlo Gavazzi Inductive Proximity, EI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EI1204NPOSS-1

Carlo Gavazzi Inductive Proximity, EI Series

EI1204NPOSS-1

Carlo Gavazzi Inductive Proximity, EI Series
IND PROX STEEL M12 NPN NO PLUG
MFG Item Number
EI1204NPOSS-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Inductive Proximity, EI Series
Item #
EI1204NPOSS-1
IND PROX STEEL M12 NPN NO PLUG

EI Series Information

  • 2~15mm Sensing Range
  • 2, 3 or 4 Wire
  • 20~265 VAC or 10~40 VDC
  • 12~30 mm Diameter
  • End Sensing
The EI series from Carlo Gavazzi covers a wide range of inductive proximity sensors. Models are available with plastic/stainless steel housings, in tubular/flatpack styles, and short/long versions. Choose SCR or transistor style output, shielded/unshielded sensing, and cable/plug connection.

  • LED Status Indicators
  • Shielded or Unshielded
  • Cable and 3/4 Pin Micro Connectors

Specifications

Specifications
Manufacturer Part Number EI1204NPOSS-1
Manufacturer Carlo Gavazzi
Product Series EI
Family Series Carlo Gavazzi Inductive Proximity, EI Series
Description IND PROX STEEL M12 NPN NO PLUG N/O NPN OUTPUT, UNSHIELDED, 10-40VDC M12 MICRO CONN, STAINLESS, SHORT BOD
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 4 mm
Connection Type 4 Pin Micro
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, CSA, UL
Net Weight 0.022 lbs
Gross Weight 0.022 lbs