Series Information
| Manufacturer Part Number | EI1805NPCSL |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Inductive Proximity |
| Description | IND PROX STEEL M18 NPN NC CBL |
| Diameter | 18 mm |
| Shielding | Unshielded |
| Power Type | AC |
| Range | 5 mm |
| Connection Type | 4 Pin M18 Connector |
| Cable Length | 2 m |
| Output Type | NC NPN |
| Composition | Metallic |
| Voltage | 20-250 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.02 A |
| NEMA Rating | NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |