EI1805TBOSL
Carlo Gavazzi Inductive Proximity, EI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EI1805TBOSL Carlo Gavazzi Inductive Proximity, EI Series, IND PROX M18 SCR NO 5MM SS
MFG Item Number
EI1805TBOSL

EI1805TBOSL Carlo Gavazzi Inductive Proximity, EI Series, IND PROX M18 SCR NO 5MM SS

MFG Item Number
EI1805TBOSL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Inductive Proximity, EI Series
Item #
EI1805TBOSL
IND PROX M18 SCR NO 5MM SS

EI Series Information

  • 2~15mm Sensing Range
  • 2, 3 or 4 Wire
  • 20~265 VAC or 10~40 VDC
  • 12~30 mm Diameter
  • End Sensing
The EI series from Carlo Gavazzi covers a wide range of inductive proximity sensors. Models are available with plastic/stainless steel housings, in tubular/flatpack styles, and short/long versions. Choose SCR or transistor style output, shielded/unshielded sensing, and cable/plug connection.

  • LED Status Indicators
  • Shielded or Unshielded
  • Cable and 3/4 Pin Micro Connectors

Specifications

Specifications
Manufacturer Part Number EI1805TBOSL
Manufacturer Carlo Gavazzi
Product Series EI
Family Series Carlo Gavazzi Inductive Proximity, EI Series
Description IND PROX M18 SCR NO 5MM SS
Diameter 18 mm
Shielding Shielded
Power Type AC
Range 5 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO SCR
Number of Wires 2
Composition Metallic
Voltage 20-265 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Status Indicator Yes
Max Load Current 0.5 A
Approvals CE, CSA, UL
Net Weight 0.2869 lbs
Gross Weight 0.2869 lbs