EI1808NPOPS
Carlo Gavazzi Inductive Proximity, EI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EI1808NPOPS

Carlo Gavazzi Inductive Proximity, EI Series

EI1808NPOPS

Carlo Gavazzi Inductive Proximity, EI Series
PROX, IND, 18mm, 8mm RANGE, DC, 3-W
MFG Item Number
EI1808NPOPS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Inductive Proximity, EI Series
Item #
EI1808NPOPS
PROX, IND, 18mm, 8mm RANGE, DC, 3-W

EI Series Information

  • 2~15mm Sensing Range
  • 2, 3 or 4 Wire
  • 20~265 VAC or 10~40 VDC
  • 12~30 mm Diameter
  • End Sensing
The EI series from Carlo Gavazzi covers a wide range of inductive proximity sensors. Models are available with plastic/stainless steel housings, in tubular/flatpack styles, and short/long versions. Choose SCR or transistor style output, shielded/unshielded sensing, and cable/plug connection.

  • LED Status Indicators
  • Shielded or Unshielded
  • Cable and 3/4 Pin Micro Connectors

Specifications

Specifications
Manufacturer Part Number EI1808NPOPS
Manufacturer Carlo Gavazzi
Product Series EI
Family Series Carlo Gavazzi Inductive Proximity, EI Series
Description PROX, IND, 18mm, 8mm RANGE, DC, 3-W N/O NPN OUTPUT, UNSHIELDED 2M CABLE CONNECTION, PLASTIC BODY
Diameter 18 mm
Shielding Unshielded
Power Type DC
Range 8 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO NPN
Number of Wires 3
Composition Non-Metallic
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, CSA, UL
Net Weight 0.0444 lbs
Gross Weight 0.22 lbs