Series Information
| Manufacturer Part Number | EI210LA |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Switches |
| Description | Electronic Auto-Off Timer 10/20/30/60 Minute With HOLD Light Almond |
| Grade | Residential |
| Switch Configuration | Single Pole |
| Voltage | 120 VAC |
| Current Rating | 15 A |
| Operator | Push Button |
| Operator Color | Light Almond |
| Operating Temperature | 32-104 °F |
| Approvals | cULus |
| Comments | Preset Countdown Timer: Hold, 10 min, 20 min, 30 min, 60 min |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.45 lbs |