Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EI215W Intermatic Switches, Electronic Auto-Off Timer

MFG Item Number
EI215W

EI215W Intermatic Switches, Electronic Auto-Off Timer

MFG Item Number
EI215W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
EI215W
Electronic Auto-Off Timer

Series Information

Specifications

Specifications
Manufacturer Intermatic
Family Series Intermatic Switches
Manufacturer Part Number EI215W
Description Electronic Auto-Off Timer 15M/30M/60M/1H/4H White
Voltage 120 VAC
Switch Configuration Single Pole
Operator White
Operator Color Push Button
Current Rating 15 A
Grade Residential
Operating Temperature 32-104 °F
Approvals cULus
Comments Preset Countdown Timer: 15 min, 30 min, 60 min, 2 hrs, 4 hrs
Net Weight 0.2588 lbs
Gross Weight 0.26 lbs